Pentair Hoffman F44G24WK 2 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section with KnockOuts | Graybar Store
Pentair Hoffman - 2 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section with KnockOuts - F44G24WK
+ / - Hover over image to Zoom
Other Views

    2 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section with KnockOuts

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44G24WK
    SKU: 88132977
    $26.58
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Length:2 ft.
    Color / Finish:ANSI 61 Grey
    Brand or Series:F40
    Additional Features:With Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44G24WK
    • Additional Features With Knockouts
    • Brand or Series F40
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 4
    • Length 2 ft.
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 1 wireway straight section with knockouts; 4 Inch W x 4 Inch H., 2 ft length with steel, ANSI 61 grey finish.