Pentair Hoffman F1010T124GV 2 ft., F40 Series Lay-In NEMA Type 1 Hinge Cover Wireway Straight Section | Graybar Store
Pentair Hoffman - 2 ft., F40 Series Lay-In NEMA Type 1 Hinge Cover Wireway Straight Section - F1010T124GV
+ / - Hover over image to Zoom
Other Views

    2 ft., F40 Series Lay-In NEMA Type 1 Hinge Cover Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1010T124GV
    SKU: 97100280
    $99.06
    Checking Pricing
         
    Height (Inches):10
    Width (Inches):10
    Length:2 ft.
    Color / Finish:Galvanized
    Brand or Series:F40
    Additional Features:Hinge Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1010T124GV
    • Additional Features Hinge Cover
    • Brand or Series F40
    • Color / Finish Galvanized
    • Height (Inches) 10
    • Length 2 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section 10 in.W x 10 in. H., 2 ft. length, with galvanized finish.