Pentair Hoffman F126L24 2 ft., F10 Series Lay-In Type 12 Wireway Straight Section | Graybar Store
Pentair Hoffman - 2 ft., F10 Series Lay-In Type 12 Wireway Straight Section - F126L24
+ / - Hover over image to Zoom
Other Views

    2 ft., F10 Series Lay-In Type 12 Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F126L24
    SKU: 88132840
    $374.22
    Checking Pricing
         
    Height (Inches):12
    Width (Inches):6
    Length:2 ft.
    Color / Finish:Grey
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F126L24
    • Brand or Series F10
    • Color / Finish Grey
    • Height (Inches) 12
    • Length 2 ft.
    • Width (Inches) 6
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 lay-in steel grey 12 inch x 6 inch., length 2 ft wireway straight section.