Lithonia Lighting C 2 17 MVOLT OS10IS 2 ft. Channel Strip, F17T8, 2 Lamp, Osram Ballast | Graybar Store
Lithonia Lighting - 2 ft. Channel Strip, F17T8, 2 Lamp, Osram Ballast - C 2 17 MVOLT OS10IS
+ / - Hover over image to Zoom
Other Views

    2 ft. Channel Strip, F17T8, 2 Lamp, Osram Ballast

    Manufacturer: Lithonia Lighting
    Manufacturer #: C 2 17 MVOLT OS10IS
    SKU: 22127807
    $50.21
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:F17T8
    Ballast Type:Osram Electronic, Instant Start
    Nom. Length (Inches):24 in.
    Voltage Rating:120-277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # C 2 17 MVOLT OS10IS
    • Ballast Type Osram Electronic, Instant Start
    • Brand Lithonia
    • Fluorescent Lamp Type F17T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 24 in.
    • Voltage Rating 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    General purpose 2 ft., 1 or 2 lamp striplight, (2) lamps, 17W T8, 120V-277V, Osram electronic instant start ballast.