UTC Fire and Security S30-2MLC-2 2 fiber, Small Form-factor Pluggable Transceiver Modules | Graybar Store
UTC Fire and Security - 2 fiber, Small Form-factor Pluggable Transceiver Modules - S30-2MLC-2
+ / - Hover over image to Zoom
Other Views

    2 fiber, Small Form-factor Pluggable Transceiver Modules

    Manufacturer: UTC Fire and Security
    Manufacturer #: S30-2MLC-2
    SKU: 25439110
    $124.80
    Checking Pricing
         
    Connections:LC, SFP
    Additional Features:1 Channel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # S30-2MLC-2
    • Connections LC, SFP
    • Additional Features 1 Channel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    SFP-Port gigabit 2 fiber mini GBIC module MM 1310Nm with 100BaseFX.