Ortronics (Legrand) OR-60900020 Series II® (2) F Connector F/F Module | Graybar Store
Ortronics (Legrand) - Series II® (2) F Connector F/F Module - OR-60900020
+ / - Hover over image to Zoom
Other Views

    Series II® (2) F Connector F/F Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900020
    SKU: 93143921
    $10.68
    Checking Pricing
         
    Material:Thermoplastic ABS
    No. of Ports:2
    Part Number:OR-60900020
    Additional Features:F Connector Coupler F/F; Removable Front; Rugged Snap-In Design
    Color:Fog White
    Dimensions (Inches):48.26 mm W x 16.26 mm D x 0.92 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900020
    • Color Fog White
    • Part Number OR-60900020
    • Type 2 F Connectors
    • No. of Ports 2
    • Additional Features F Connector Coupler F/F; Removable Front; Rugged Snap-In Design
    • Dimensions (Inches) 48.26 mm W x 16.26 mm D x 0.92 in H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II 2 F Connectors F/F, Fog White, Thermoplastic ABS, No. of Ports: 2, Dimension (Inches): 48.26 mm W x 16.26 mm D x 0.92 in H
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides