Crouse Hinds (Eaton) TP36000 2-Device Uni-Mount™ 5/8 in. Raised Cover | Graybar Store
Crouse Hinds (Eaton) - 2-Device Uni-Mount™ 5/8 in. Raised Cover - TP36000
+ / - Hover over image to Zoom
Other Views

    2-Device Uni-Mount™ 5/8 in. Raised Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP36000
    SKU: 97221281
    $4.69
    Checking Pricing
         
    Opening:2 Device
    Raised (Inches):5/8
    Box Style:4 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP36000
    • Box Style 4 in. Square
    • Materials Steel
    • Opening 2 Device
    Product Overview:
    4 in. square Unimount™ 5/8 in. raised cover used for 2 devices.
    • 8.0 Cubic inch capacity
    • Less labor intensive
    • Less material handling
    • Natural finish