Allen Tel AT327-00 2-Conductor Phone Double Plug | Graybar Store
Allen Tel - 2-Conductor Phone Double Plug - AT327-00
+ / - Hover over image to Zoom
Other Views

    2-Conductor Phone Double Plug

    Manufacturer: Allen Tel
    Manufacturer #: AT327-00
    SKU: 88007978
    $8.11
    Checking Pricing
         
    Plug Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT327-00
    • Plug Color Black
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    This professional-grade 2-conductor phone plug consists of a high impact-type black plastic shell and two (2) 2-conductor (tip, sleeve) plug inserts.