Burndy K2A40U2N 2 Conductor Lug | Graybar Store
Burndy - 2 Conductor Lug - K2A40U2N
+ / - Hover over image to Zoom
Other Views

    2 Conductor Lug

    Manufacturer: Burndy
    Manufacturer #: K2A40U2N
    SKU: 88047545
    $49.43
    Checking Pricing
         
    Wire Size:300 to 800 kcmil
    Stud Size (Inches):1/2
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K2A40U2N
    • No. of Wires 2
    • Stud Size (Inches) 1/2
    • Wire Size 300 to 800 kcmil
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    K24-U 2 Conductor Lug, Aluminum Alloy, Wire Size: 300 to 800 kcmil, Stud Size (Inches): 1/2 in