Sensor Switch NPODM 2P DX WH 2 Channel nLight WallPod with On/Off & Raise/Lower Option | Graybar Store
Sensor Switch - 2 Channel nLight WallPod with On/Off & Raise/Lower Option - NPODM 2P DX WH
+ / - Hover over image to Zoom
Other Views

    2 Channel nLight WallPod with On/Off & Raise/Lower Option

    Manufacturer: Sensor Switch
    Manufacturer #: NPODM 2P DX WH
    SKU: 25654681
    $136.30
    Checking Pricing
         
    Color:White
    Composition:2 Channel
    Use With:Sensor Switch nLight Control System
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NPODM 2P DX WH
    • Color White
    • Composition 2 Channel
    • Switch Style Pushbutton
    • Voltage 12/24V DC
    • Use With Sensor Switch nLight Control System
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 2 channel wallpod for use with Sensor Switch nLight control systems.
    • Communicates With nLight Network
    • Remotely Configurable/Upgradeable
    • Soft-click Push-button Control
    • Custom Button Engraving at No Charge
    • 2 Channel On/Off
    • 2 Channel Raise/Lower
    • DX Dimming Control Enables Raise/Lower Adjustment of an nLight Dimming Output