Hubbell Wiring Device - Kellems HBLALU4800B10 2-Channel Base | Graybar Store
Hubbell Wiring Device - Kellems - 2-Channel Base - HBLALU4800B10
+ / - Hover over image to Zoom
Other Views

    2-Channel Base

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALU4800B10
    SKU: 25035890
    $278.20
    Checking Pricing
         
    Height (Inches):2.1
    Length:10 ft.
    Additional Features:Base; Cover
    Width (Inches):6
    Brand or Series:HBLALU4800
    Dimensions:6 in W x 10 ft L x 2.10 in H
    Material Finish:Anodized Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALU4800B10
    • Dimensions 6 in W x 10 ft L x 2.10 in H
    • Type Raceway
    • Additional Features Base; Cover
    • Brand or Series HBLALU4800
    • Height (Inches) 2.1
    • Length 10 ft.
    • Material Finish Anodized Aluminum
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® HBLALU4800 2-Channel Base, Anodized Aluminum; Satin, Dimensions: 6 in W x 10 ft L x 2.10 in H, Length: 10 ft
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules