Thomas and Betts 2B350W 2-Bolt Connector | Graybar Store
Thomas and Betts - 2-Bolt Connector - 2B350W
+ / - Hover over image to Zoom
Other Views

    2-Bolt Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 2B350W
    SKU: 88033155
    $26.62
    Checking Pricing
         
    Tap Conductor Size:4 Sol AWG to 350 kcmil
    Use With:Copper Conductors
    Wire Size:4/0 Str AWG to 350 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2B350W
    • Materials Copper
    • Tap Conductor Size 4 Sol AWG to 350 kcmil
    Product Overview:
    Blackburn® 2-Bolt Connector, Copper, Wire Size: 4/0 Str AWG to 350 kcmil, Tap Conductor Size: 4 Sol AWG to 350 kcmil
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft