Klein Tools 1550-10 2-Blade Sheepfoot and Insulation-Slitting Blade | Graybar Store
Klein Tools - 2-Blade Sheepfoot and Insulation-Slitting Blade - 1550-10
+ / - Hover over image to Zoom
Other Views

    2-Blade Sheepfoot and Insulation-Slitting Blade

    Manufacturer: Klein Tools
    Manufacturer #: 1550-10
    SKU: 88152474
    $33.19
    Checking Pricing
         
    Length Closed (Inches):3-3/4
    Blade Length (Inches):2-3/8, 1-1/2
    Blade Type:Coping
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1550-10
    • Blade Length (Inches) 2-3/8, 1-1/2
    • Blade Type Coping
    • Length Closed (Inches) 3-3/4
    • Materials Carbon Steel
    • Country of Origin US - USA
    Product Overview:
    Curved sheepfoot skinning blade 2-3/8 inch (60 mm) long.