B-Line (Eaton) B377ZN 2-Bearing Trolley Assembly | Graybar Store
B-Line (Eaton) - 2-Bearing Trolley Assembly - B377ZN
+ / - Hover over image to Zoom
Other Views

    2-Bearing Trolley Assembly

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B377ZN
    SKU: 88036101
    $93.52
    Checking Pricing
         
    Height (Inches):3-3/8
    Weight:48 per Carton lb
    Dimensions:1-1/4 W x 1-5/16 L x 3-3/8 H in
    Brand or Series:B-Line; Eaton
    Length:1-1/4 in.
    Width (Inches):1-1/4
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B377ZN
    • Dimensions 1-1/4 W x 1-5/16 L x 3-3/8 H in
    • Type Trolley Assembly
    • Brand or Series B-Line; Eaton
    • Height (Inches) 3-3/8
    • Length 1-1/4 in.
    Product Overview:
    Eaton® B-Line 2-Bearing Trolley Assembly, Zinc-Plated, Weight: 48 per Carton lb, Dimensions: 1-1/4 W x 1-5/16 L x 3-3/8 H in, Stainless Steel