Siemon STM8-RA UTP Tester Passive Remote | Graybar Store
Siemon - UTP Tester Passive Remote - STM8-RA
+ / - Hover over image to Zoom
Other Views

    UTP Tester Passive Remote

    Manufacturer: Siemon
    Manufacturer #: STM8-RA
    SKU: 94036620
    $18.59
    Checking Pricing
         
    Power Source:Siemon®
    Rating:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # STM8-RA
    • Power Source Siemon®
    • Rating LCD
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Siemon® UTP Tester Passive Remote, Display Type: LCD