Milwaukee Tool 48-42-2160 2-3/4 x 18 TPI Bi-Metal Jig Saw Blade | Graybar Store
Milwaukee Tool - 2-3/4 x 18 TPI Bi-Metal Jig Saw Blade - 48-42-2160
+ / - Hover over image to Zoom
Other Views

    2-3/4 x 18 TPI Bi-Metal Jig Saw Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-42-2160
    SKU: 25307361
    $10.13
    Checking Pricing
         
    Overall Length (Inches):2-3/4
    Packaging:5 Per Pack
    Teeth Per Inch:24 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-42-2160
    • Materials Bi-Metal
    • Overall Length (Inches) 2-3/4
    • Teeth Per Inch 24 TPI
    • For Use With Metal Under 1/8 Inch Thick
    • Packaging 5 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin CH - Switzerland
    Product Overview:
    Bi-metal jig saw blade is 2-3/4 Inch L x 18 TPI. Blades are packaged 5 per pack.