Bridgeport Fittings 732-SP 2 3/4 L x 1 1/2 in. W Steel Safety/Nail Plate | Graybar Store
Bridgeport Fittings - 2 3/4 L x 1 1/2 in. W Steel Safety/Nail Plate - 732-SP
+ / - Hover over image to Zoom
Other Views

    2 3/4 L x 1 1/2 in. W Steel Safety/Nail Plate

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 732-SP
    SKU: 92126055
    $0.37
    Checking Pricing
         
    Packaging:1
    Length:2-3/4 in.
    Width (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 732-SP
    • Length 2-3/4 in.
    • Materials Steel
    • Width (Inches) 1-1/2 in.
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 2 3/4 L x 1 1/2 in. W safety plate/nail plate.
    Bridgeport safety plates protect cable running through wood studs from nails and screws.