L. H. Dottie 41P Safety Plate/Nail Plate, 16 ga., Steel, 2 3/4 L x 1 1/2 in. W (Box of 100) | Graybar Store
L. H. Dottie - Safety Plate/Nail Plate, 16 ga., Steel, 2 3/4 L x 1 1/2 in. W (Box of 100) - 41P
+ / - Hover over image to Zoom
Other Views

    Safety Plate/Nail Plate, 16 ga., Steel, 2 3/4 L x 1 1/2 in. W (Box of 100)

    Manufacturer: L. H. Dottie
    Manufacturer #: 41P
    SKU: 99692289
    $123.35
    Checking Pricing
         
    Length:2-3/4 in.
    Width (Inches):1-1/2 in.
    Packaging:500 (Pail)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 41P
    • Length 2-3/4 in.
    • Materials Steel
    • Width (Inches) 1-1/2 in.
    Product Overview:
    Steel (16 ga.) 2 3/4 L x 1 1/2 in. W, safety plate/nail plate. Pail of 500.
    Dottie steel safety plates are affixed to the face of 2 x 4 in. members to protect utility pipes and to prevent nails from penetrating into hidden live wires (NMC cable) which may be running through notches or through the drilled holes in the stud. They have nail-sharp points and are easily installed.