Arlington SP100 2 3/4 L x 1 1/2 in. W Steel (16 ga.) Safety/Nail Plate | Graybar Store
Arlington - 2 3/4 L x 1 1/2 in. W Steel (16 ga.) Safety/Nail Plate - SP100
+ / - Hover over image to Zoom
Other Views

    2 3/4 L x 1 1/2 in. W Steel (16 ga.) Safety/Nail Plate

    Manufacturer: Arlington
    Manufacturer #: SP100
    SKU: 91028905
    $0.26
    Checking Pricing
         
    Width (Inches):1-1/2 in.
    Length:2-3/4 in.
    Packaging:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # SP100
    • Length 2-3/4 in.
    • Materials Steel
    • Width (Inches) 1-1/2 in.
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel (16 ga.) flat 2 3/4 L x 1 1/2 in. W safety plate/nail plate.
    Arlington safety plates protect cable running through studs from nails and screws.