CRC Industries 02005 2-26™ Lubricant | Graybar Store
CRC Industries - 2-26™ Lubricant - 02005
+ / - Hover over image to Zoom
Other Views

    2-26™ Lubricant

    Manufacturer: CRC Industries
    Manufacturer #: 02005
    SKU: 88067658
    $9.95
    Checking Pricing
         
    Material:Petroleum Distillate
    Packaging:16 Ounce Aerosol
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02005
    • Type Multi-Purpose Lubricant
    • Flammability Rating Flammable
    • Material Petroleum Distillate
    • Packaging 16 Ounce Aerosol
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-26™ Clear 16 ounce multi-purpose precision lubricant and corrosion inhibitor.
    Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage. 16 Ounce Aerosol