Belden 9729 0601000 2/24 Multi-Conductor-Shielded Twisted Pair Cable | Graybar Store
Belden - 2/24 Multi-Conductor-Shielded Twisted Pair Cable - 9729 0601000
+ / - Hover over image to Zoom
Other Views

    2/24 Multi-Conductor-Shielded Twisted Pair Cable

    Manufacturer: Belden
    Manufacturer #: 9729 0601000
    SKU: 95032073
    $1,429.67
    Checking Pricing
         
    No. of Conductors:2 Pair
    Conductor Size:24 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    Cable Type:Non-Plenum Twisted Pair
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9729 0601000
    • Cable Type Non-Plenum Twisted Pair
    • No. of Conductors 2 Pair
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 24 AWG
    • Insulation Material Polypropylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • Country of Origin US - USA
    Product Overview:
    Non-plenum twisted pair cable is 2-pair conductor and 24 AWG. Cable is packaged in 1000-feet reel.
    Multi-Conductor-Shielded Twisted Pair Cable:
    • Stranded (7 x 32) tinned copper conductors
    • Datalene® insulation
    • Individually Beldfoil® shielded (100% coverage)
    • 24 AWG stranded tinned copper drain wire
    • PVC jacket