Belden 9841 0601000 2/24 Computer Cable | Graybar Store
Belden - 2/24 Computer Cable - 9841 0601000
+ / - Hover over image to Zoom
Other Views

    2/24 Computer Cable

    Manufacturer: Belden
    Manufacturer #: 9841 0601000
    SKU: 98303579
    $1,304.62
    Checking Pricing
         
    No. of Conductors:1 Pair
    Conductor Size:24 AWG
    Length:1000 ft. Reel
    Cable Type:Multi-Conductor - Shielded 2 Cond Cable
    Conductor Material:Tinned Bare Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9841 0601000
    • Cable Type Multi-Conductor - Shielded 2 Cond Cable
    • No. of Conductors 1 Pair
    • Conductor Material Tinned Bare Copper
    • Conductor Size 24 AWG
    • Insulation Material Polyethylene
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil/Polyester Tape Outer Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-plenum computer cable is 1 pair conductor and 24 AWG. Cable is packaged in a 1000-feet reel.
    Computer Cable:
    • 24 AWG Stranded (7 x 32) TC conductors
    • Polyethylene insulation
    • Overall Beldfoil® (100%coverage)
    • Tinned Copper braid shield (90% coverage)
    • 24 AWG stranded Tinned Copper drain wire
    • PVC jacket