Belden 8723 0601000 2/22 Multi-Conductor-Shielded Twisted Pair Cable | Graybar Store
Belden - 2/22 Multi-Conductor-Shielded Twisted Pair Cable - 8723 0601000
+ / - Hover over image to Zoom
Other Views

    2/22 Multi-Conductor-Shielded Twisted Pair Cable

    Manufacturer: Belden
    Manufacturer #: 8723 0601000
    SKU: 88030652
    $626.62
    Checking Pricing
         
    No. of Conductors:2 Pair
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    Cable Type:Non-Plenum Twisted Pair
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8723 0601000
    • Cable Type Non-Plenum Twisted Pair
    • No. of Conductors 2 Pair
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Polypropylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-plenum twisted pair cable is 2-pair conductor and 22 AWG. Cable is packaged in 1000-feet reel.
    Multi-Conductor-Shielded Twisted Pair Cable:
    • Stranded (7 x 30) tinned copper conductors
    • Polypropylene insulation
    • Individually Beldfoil® shielded (100% coverage)
    • 24 AWG stranded tinned copper drain wire
    • PVC jacket