Belden 8761 0601000 2/22 Multi-Conductor-Shielded Single Pair Cable | Graybar Store
Belden - 2/22 Multi-Conductor-Shielded Single Pair Cable - 8761 0601000
+ / - Hover over image to Zoom
Other Views

    2/22 Multi-Conductor-Shielded Single Pair Cable

    Manufacturer: Belden
    Manufacturer #: 8761 0601000
    SKU: 88030681
    $628.56
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Size:22 AWG
    No. of Conductors:2
    Conductor Material:Tinned Bare Copper
    Cable Type:Non-Plenum Multi-Conductor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8761 0601000
    • Cable Type Non-Plenum Multi-Conductor
    • No. of Conductors 2
    • Type Non-Plenum (CM)
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Polyethylene
    • Length 1000 ft. Reel
    • Shielded Overall Shield
    • Country of Origin US - USA
    Product Overview:
    Non-plenum multi-conductor single pair cable is 1 pair conductor and 22 AWG. Cable is packaged in 1000-feet reel.
    Multi-Conductor-Shielded Single Pair Cable:
    • Stranded (7x30) tinned copper conductors
    • Polyethylene insulation
    • Overall Beldfoil® shielded (100% coverage)
    • 22 AWG stranded tinned copper drain wire
    • PVC jacket