General Cable 2C22-CMP-NA-RFG-GCC 2/22 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable | Graybar Store
General Cable - 2/22 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable - 2C22-CMP-NA-RFG-GCC
+ / - Hover over image to Zoom
Other Views

    2/22 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable

    Manufacturer: General Cable
    Manufacturer #: 2C22-CMP-NA-RFG-GCC
    SKU: 97188084
    $194.79
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C22-CMP-NA-RFG-GCC
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Carol® Brand unshielded plenum electronic cable is 22/2 AWG. Cable is packaged in 1000 ft. reel. Alt Mfr No. C3115.41.86
    Plenum Cable
  • Rating Plenum
  • Conductor Size 22 AWG
  • No. of Pairs or Cond. 2 Conductor
  • Insulation Material PVC
  •