General Cable 2C16-CMP-NA-RBFG-GCC 2/16 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable | Graybar Store
General Cable - 2/16 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable - 2C16-CMP-NA-RBFG-GCC
+ / - Hover over image to Zoom
Other Views

    2/16 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable

    Manufacturer: General Cable
    Manufacturer #: 2C16-CMP-NA-RBFG-GCC
    SKU: 97126491
    $461.92
    Checking Pricing
         
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C16-CMP-NA-RBFG-GCC
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Brand unshielded plenum electronic cable is 16/2 AWG. Cable is packaged in 1000 ft. reel. Alt Mfr No. C3127.41.86
    Unshielded Cable
    • Rating Plenum
    • Insulation Material PVC
    • Conductor Size 16 AWG
    • No. of Pairs or Cond. 2 Conductor
    • Length 1000 Ft
    • Color Natural