Belden 2C16FS-CMP-NA-RFA-BED Electronic Cable, Plenum, Beldfoil Shield, PVC Insulation, 16 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
Belden - Electronic Cable, Plenum, Beldfoil Shield, PVC Insulation, 16 AWG, 2 Conductor, 1000 ft. Reel - 2C16FS-CMP-NA-RFA-BED
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Beldfoil Shield, PVC Insulation, 16 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 2C16FS-CMP-NA-RFA-BED
    SKU: 99803025
    $297.89
    Checking Pricing
         
    No. of Conductors:2
    Length:1000 ft. Reel
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    Cable Type:Electronic Wire, Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C16FS-CMP-NA-RFA-BED
    • Cable Type Electronic Wire, Plenum
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plenum electronic wire is 2 conductor and 16 AWG. Wire is packaged in 1000-feet reel. Belden alt. mfr. number: 6200FE 8771000.
    Plenum Electronic Wire:
    • Plenum-CMP
    • Flamarrest® Insulation
    • Beldfoil® Shield
    • Flamarrest® Jacket with Ripcord