General Cable 2C14-SPKR-CL-R-GCC 2/14 Unshielded Speaker Wire | Graybar Store
General Cable - 2/14 Unshielded Speaker Wire - 2C14-SPKR-CL-R-GCC
+ / - Hover over image to Zoom
Other Views

    2/14 Unshielded Speaker Wire

    Manufacturer: General Cable
    Manufacturer #: 2C14-SPKR-CL-R-GCC
    SKU: 25065786
    $231.89
    Checking Pricing
         
    Conductor Size:14 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C14-SPKR-CL-R-GCC
    • No. of Conductors 2
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Clear speaker wire is 14/2 AWG. Wire is packaged in 1000 ft. reel. Alt Mfr No C1361.41.90