General Cable 2C12-SPKR-CL-R-.5-GCC 2/12 Unshielded Speaker Wire | Graybar Store
General Cable - 2/12 Unshielded Speaker Wire - 2C12-SPKR-CL-R-.5-GCC
+ / - Hover over image to Zoom
Other Views

    2/12 Unshielded Speaker Wire

    Manufacturer: General Cable
    Manufacturer #: 2C12-SPKR-CL-R-.5-GCC
    SKU: 97126412
    $271.48
    Checking Pricing
         
    Conductor Size:12 AWG
    Conductor Material:Tinned Bare Copper
    Length:500 ft. Reel
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C12-SPKR-CL-R-.5-GCC
    • No. of Conductors 2
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 12 AWG
    • Insulation Material PVC
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Clear speaker wire is 12/2 AWG. Wire is packaged in 500 ft. reel. C1363.38.90
    Speaker Wire
    • 120V
    • 2 Conductor(s)
    • 12 AWG Conductor
    • Conductor Material Annealed Bare/Tinned Stranded Copper
    • Color Code Black
    • White
    • PVC Insulation Material
    • PVC Jacket
    • Clear Jacket Color
    • Outer Diameter 0.03 Inch
    • Length 500 Ft
    • Application Audio/Video
    • Radio
    • Juke Box
    • Approval UL
    • Carol Brand
    • Packaging Type Reel