Bogen BC1 2-1/8 inch, Beam Clamp for AH5/15A Loudspeaker | Graybar Store
Bogen - 2-1/8 inch, Beam Clamp for AH5/15A Loudspeaker - BC1
+ / - Hover over image to Zoom
Other Views

    2-1/8 inch, Beam Clamp for AH5/15A Loudspeaker

    Manufacturer: Bogen
    Manufacturer #: BC1
    SKU: 99517508
    $7.43
    Checking Pricing
         
    Length:2-1/8 in.
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # BC1
    • Color Steel
    • Length 2-1/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bogen BC1 Beam Clamp, Length: 2-1/8 IN, Width: 3/4 IN, Height: 2 IN