Thomas and Betts 52171-1234RD 2-1/8 in. Deep 4-Square Red Box | Graybar Store
Thomas and Betts - 2-1/8 in. Deep  4-Square Red Box - 52171-1234RD
+ / - Hover over image to Zoom
Other Views

    2-1/8 in. Deep 4-Square Red Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52171-1234RD
    SKU: 22126982
    $8.94
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 in., 1/2 and 3/4 in. E
    Box Depth (Inches):2-1/8 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52171-1234RD
    • Bottom Knockouts (Inches) 1/2 in., 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    Product Overview:
    Red 4 in. Square 2-1/8 in. deep steel drawn box with (11)1/2 and (6)1/2E-3/4E in. knockouts.
    • 30.3 Cubic inch capacity
    • Eccentric knockouts
    • For use with conduit
    • UL Listed