Bridgeport Fittings 1315-B 2-1/4 to 4 Inch Brass Bare Wire Ground Clamp | Graybar Store
Bridgeport Fittings - 2-1/4 to 4 Inch Brass Bare Wire Ground Clamp - 1315-B
+ / - Hover over image to Zoom
Other Views

    2-1/4 to 4 Inch Brass Bare Wire Ground Clamp

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1315-B
    SKU: 88031286
    $47.52
    Checking Pricing
         
    Pipe Size (Inches):2-1/4 to 4 in.
    Wire Size:8 to 4 AWG
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1315-B
    • Materials Brass
    • Pipe Size (Inches) 2-1/4 to 4 in.
    • Wire Size 8 to 4 AWG
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 8 to 4 AWG bare wire to 2-1/4 to 4 inch pipe. Ground clamp is brass.