Burndy GC22A 2-1/2 to 4 Inch to 6 AWG to 250 MCM Dual-Rated Tin-Plated High-Strength Aluminum Alloy Mechanical Grounding Connector | Graybar Store
Burndy - 2-1/2 to 4 Inch to 6 AWG to 250 MCM Dual-Rated Tin-Plated High-Strength Aluminum Alloy Mechanical Grounding Connector - GC22A
+ / - Hover over image to Zoom
Other Views

    2-1/2 to 4 Inch to 6 AWG to 250 MCM Dual-Rated Tin-Plated High-Strength Aluminum Alloy Mechanical Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: GC22A
    SKU: 92047473
    $55.17
    Checking Pricing
         
    Pipe Size (Inches):2-1/2 to 4 in.
    Wire Size:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GC22A
    • Materials Tin-Plated High-Strength Aluminum Alloy
    • Pipe Size (Inches) 2-1/2 to 4 in.
    • Wire Size 6 AWG to 250 MCM
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical grounding connector connects 6 AWG to 250 MCM wire to 2-1/2 to 4 inch pipe. Connector is tin-plated aluminum alloy. Connector is dual-rated.