Burndy C4 2-1/2 to 4 Inch Cast Bronze With Zinc-Plated Steel Hardware | Graybar Store
Burndy - 2-1/2 to 4 Inch Cast Bronze With Zinc-Plated Steel Hardware - C4
+ / - Hover over image to Zoom
Other Views

    2-1/2 to 4 Inch Cast Bronze With Zinc-Plated Steel Hardware

    Manufacturer: Burndy
    Manufacturer #: C4
    SKU: 97184720
    $33.70
    Checking Pricing
         
    Pipe Size (Inches):2-1/2 to 4 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C4
    • Materials Cast Bronze and Zinc Plated Steel Hardware
    • Pipe Size (Inches) 2-1/2 to 4 in.
    • Wire Size 10 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 10 to 2 AWG bare wire to 2-1/2 to 4 inch pipe. Ground clamp is cast bronze with bronze hardware.