Thomas and Betts AJ-2124 2-1/2 to 4 Inch and 6 AWG to 250 kcmil Blackburn® Dual-Rated Aluminum Waterpipe Ground Clamp | Graybar Store
Thomas and Betts - 2-1/2 to 4 Inch and 6 AWG to 250 kcmil Blackburn® Dual-Rated Aluminum Waterpipe Ground Clamp - AJ-2124
+ / - Hover over image to Zoom
Other Views

    2-1/2 to 4 Inch and 6 AWG to 250 kcmil Blackburn® Dual-Rated Aluminum Waterpipe Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: AJ-2124
    SKU: 88033667
    $39.84
    Checking Pricing
         
    Pipe Size (Inches):2-1/2 to 4 in.
    Wire Size:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AJ-2124
    • Materials Aluminum
    • Pipe Size (Inches) 2-1/2 to 4 in.
    Product Overview:
    Ground clamp joins 6 AWG to 250 MCM wire to 2-1/2 to 4 inch water-pipe. Ground clamp is aluminum. Ground clamp is dual rated.