Thomas and Betts J2124 2-1/2 to 4 Inch and 10 to 4 AWG Blackburn® Cast Bronze Ground Clamp With Plated Hardware | Graybar Store
Thomas and Betts - 2-1/2 to 4 Inch and 10 to 4 AWG Blackburn® Cast Bronze Ground Clamp With Plated Hardware - J2124
+ / - Hover over image to Zoom
Other Views

    2-1/2 to 4 Inch and 10 to 4 AWG Blackburn® Cast Bronze Ground Clamp With Plated Hardware

    Manufacturer: Thomas and Betts
    Manufacturer #: J2124
    SKU: 88034194
    $81.19
    Checking Pricing
         
    Pipe Size (Inches):2-1/2 to 4 in.
    Wire Size:10 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # J2124
    • Materials Cast Bronze and Plated Hardware
    • Pipe Size (Inches) 2-1/2 to 4 in.
    Product Overview:
    Ground clamp joins 10 to 4 AWG wire to 2-1/2 to 4 inch pipe. Ground clamp is cast bronze with plated hardware.