Thomas and Betts 3904 2-1/2 to 3-1/2 Inch and 4 to 4/0 AWG Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt | Graybar Store
Thomas and Betts - 2-1/2 to 3-1/2 Inch and 4 to 4/0 AWG Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt - 3904
+ / - Hover over image to Zoom
Other Views

    2-1/2 to 3-1/2 Inch and 4 to 4/0 AWG Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt

    Manufacturer: Thomas and Betts
    Manufacturer #: 3904
    SKU: 88264332
    $106.16
    Checking Pricing
         
    Pipe Size (Inches):2-1/2 to 3-1/2 in.
    Wire Size:4 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3904
    • Materials Bronze Saddle and Steel U-Bolt
    • Pipe Size (Inches) 2-1/2 to 3-1/2 in.
    Product Overview:
    Ground clamp joins 4 to 4/0 wire to 2-1/2 to 3-1/2 inch water-pipe. Ground clamp is bronze with a steel U-bolt.