Crouse Hinds (Eaton) 285 Reducing Bushing, Iron, Rigid/IMC Conduit, 2-1/2 to 2 in. | Graybar Store
Crouse Hinds (Eaton) - Reducing Bushing, Iron, Rigid/IMC Conduit, 2-1/2 to 2 in. - 285
+ / - Hover over image to Zoom
Other Views

    Reducing Bushing, Iron, Rigid/IMC Conduit, 2-1/2 to 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 285
    SKU: 97105866
    $16.52
    Checking Pricing
         
    In (Inches):2-1/2 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 285
    • Type Reducing Bushing
    • In (Inches) 2-1/2 in.
    • Materials Iron
    Product Overview:
    Conduit reducing bushing for 2-1/2 to 2 inch rigid/IMC conduit. Reducing bushing is iron.