Thomas and Betts E952KJ 2-1/2 to 2 Inch Carlon® PVC Conduit Fabricated Reducing Bushing | Graybar Store
Thomas and Betts - 2-1/2 to 2 Inch Carlon® PVC Conduit Fabricated Reducing Bushing - E952KJ
+ / - Hover over image to Zoom
Other Views

    2-1/2 to 2 Inch Carlon® PVC Conduit Fabricated Reducing Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: E952KJ
    SKU: 93162784
    $56.90
    Checking Pricing
         
    In (Inches):2-1/2 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E952KJ
    • In (Inches) 2-1/2 in.
    • Materials PVC
    • Out (Inches) 2 in.
    • For Use With PVC Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-1/2 inch x 2 inch schedule 40 fabricated reducer.