Raco 1382 2-1/2 to 1-1/2 Inch Raco® Steel Conduit Reducing Washer | Graybar Store
Raco - 2-1/2 to 1-1/2 Inch Raco® Steel Conduit Reducing Washer - 1382
+ / - Hover over image to Zoom
Other Views

    2-1/2 to 1-1/2 Inch Raco® Steel Conduit Reducing Washer

    Manufacturer: Raco
    Manufacturer #: 1382
    SKU: 88217583
    $7.23
    Checking Pricing
         
    In (Inches):2-1/2 in.
    Out (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1382
    • Type RACO® Reducing Washer, Steel, In (Inches): 4-29/32 in, Out (Inches): 3-5/8 in
    • In (Inches) 2-1/2 in.
    • Materials Steel
    • Out (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing washer for 2-1/2 to 1-1/2 inch conduit. Reducing washer is plated steel.