Bridgeport Fittings SGB-38740 2-1/2 Inch to 6 to 250 Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug | Graybar Store
Bridgeport Fittings - 2-1/2 Inch to 6 to 250 Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug - SGB-38740
+ / - Hover over image to Zoom
Other Views

    2-1/2 Inch to 6 to 250 Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug

    Manufacturer: Bridgeport Fittings
    Manufacturer #: SGB-38740
    SKU: 25477070
    $34.08
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Lug Capacity:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # SGB-38740
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum
    • Materials Zinc Alloy
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Split grounding bushing joins 6 AWG to 250 MCM conduit to 2-1/2 inch conduit. Bushing is ball burnished zinc alloy with aluminum alloy lug.