Burndy GD1926 2-1/2 Inch to 4 to 2/0 AWG High-Conductivity Copper Alloy Cable to Rod Ground Connector With Silicone Bronze Hardware | Graybar Store
Burndy - 2-1/2 Inch to 4 to 2/0 AWG High-Conductivity Copper Alloy Cable to Rod Ground Connector With Silicone Bronze Hardware - GD1926
+ / - Hover over image to Zoom
Other Views

    2-1/2 Inch to 4 to 2/0 AWG High-Conductivity Copper Alloy Cable to Rod Ground Connector With Silicone Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: GD1926
    SKU: 88047402
    $113.64
    Checking Pricing
         
    Pipe Size (Inches):2-1/2 in.
    Wire Size:4 Solid to 2/0 Stranded AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GD1926
    • Materials Copper Alloy and Silicone Bronze Hardware
    • Pipe Size (Inches) 2-1/2 in.
    • Wire Size 4 Solid to 2/0 Stranded AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical grounding connector connects 4 solid to 2/0 stranded wire to 2-1/2 inch pipe. Connector is high copper alloy with silicone bronze hardware. Connector is rated for direct burial.