Thomas and Betts 3308 T&B® 2-Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable, 2-1/2 in. | Graybar Store
Thomas and Betts - T&B® 2-Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable, 2-1/2 in. - 3308
+ / - Hover over image to Zoom
Other Views

    T&B® 2-Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3308
    SKU: 88264159
    $64.77
    Checking Pricing
         
    Additional Features:Wire Size 1.5 to 2.38 in.
    KO Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3308
    • Additional Features Wire Size 1.5 to 2.38 in.
    • Connection Type Twin Screw
    • Finish Zinc Electroplated
    • KO Size (Inches) 2-1/2 in.
    Product Overview:
    Zinc electroplated malleable iron 2-screw connector for 1.500 to 1.980 inch non-metallic sheathed cable or flexible cord and 2-1/2 inch KO.