Raco 1810 2-1/2 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Connector | Graybar Store
Raco - 2-1/2 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Connector - 1810
+ / - Hover over image to Zoom
Other Views

    2-1/2 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Connector

    Manufacturer: Raco
    Manufacturer #: 1810
    SKU: 90083669
    $438.73
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1810
    • Materials Zinc Plated Steel and Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Compression connector for 2-1/2 inch rigid/IMC conduit. Connector is zinc electroplated steel/malleable iron.