Raco 3430 Raco® Liquid Tight Connector, Malleable Iron, 90°, 2-1/2 in. | Graybar Store
Raco - Raco® Liquid Tight Connector, Malleable Iron, 90°, 2-1/2 in. - 3430
+ / - Hover over image to Zoom
Other Views

    Raco® Liquid Tight Connector, Malleable Iron, 90°, 2-1/2 in.

    Manufacturer: Raco
    Manufacturer #: 3430
    SKU: 88218174
    $1,099.93
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 3430
    • Bend (Degree) 90
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    90° liquidtight connector for 2-1/2 inch metallic and non-metallic type B liquidtight conduit. Connector is malleable iron.