American Fittings EC756BUS 2-1/2 Inch Malleable Iron USA Made EMT Compression Connector With Insulated Throat with Insulated Throat | Graybar Store
American Fittings - 2-1/2 Inch Malleable Iron USA Made EMT Compression Connector With Insulated Throat with Insulated Throat - EC756BUS
+ / - Hover over image to Zoom
Other Views

    2-1/2 Inch Malleable Iron USA Made EMT Compression Connector With Insulated Throat with Insulated Throat

    Manufacturer: American Fittings
    Manufacturer #: EC756BUS
    SKU: 25092524
    $61.77
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # EC756BUS
    • Country of Origin US - USA
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Compression connector for 2-1/2 inch EMT with an insulated throat. Connector is made in the USA. Connector is malleable iron.