American Fittings EC756US 2-1/2 Inch Malleable Iron USA Made EMT Compression Connector | Graybar Store
American Fittings - 2-1/2 Inch Malleable Iron USA Made EMT Compression Connector - EC756US
+ / - Hover over image to Zoom
Other Views

    2-1/2 Inch Malleable Iron USA Made EMT Compression Connector

    Manufacturer: American Fittings
    Manufacturer #: EC756US
    SKU: 25161210
    $47.11
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # EC756US
    • Country of Origin US - USA
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Compression connector for 2-1/2 inch EMT. Connector is made in the USA. Connector is malleable iron.