Crouse Hinds (Eaton) EYS7 Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Female, 2-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Female, 2-1/2 in. - EYS7
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Female, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS7
    SKU: 88072255
    $142.10
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS7
    • Gender Female
    • Type Hazardous Location, Vertical/Horizontal
    • Materials Iron Alloy
    Product Overview:
    Sealing fitting for 2-1/2 inch rigid/IMC conduit. Sealing fitting is for vertical or horizontal use. Sealing fitting has a female hub, is iron ally and is explosion-proof.