Bridgeport Fittings 417-DC2 Conduit Connector, Squeeze, Flex, Straight, Zinc Die Cast, 2-1/2 in. | Graybar Store
Bridgeport Fittings - Conduit Connector, Squeeze, Flex, Straight, Zinc Die Cast, 2-1/2 in. - 417-DC2
+ / - Hover over image to Zoom
Other Views

    Conduit Connector, Squeeze, Flex, Straight, Zinc Die Cast, 2-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 417-DC2
    SKU: 95075642
    $49.31
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 417-DC2
    • Type Squeeze
    • Bend (Degree) 0
    • Connection Type Squeeze
    • Finish Ball Burnished
    • Materials Die Cast Zinc
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight squeeze connector for 2-1/2 inch flexible metallic conduit. Connector is zinc die cast.