Cooper Lighting (Eaton) FH-1 2-1/2 in. Fixture Hook | Graybar Store
Cooper Lighting (Eaton) - 2-1/2 in. Fixture Hook - FH-1
+ / - Hover over image to Zoom
Other Views

    2-1/2 in. Fixture Hook

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: FH-1
    SKU: 89087488
    $9.23
    Checking Pricing
         
    Additional Features:Hook Only
    Length:2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # FH-1
    • Additional Features Hook Only
    • Brand Lumark
    • Length 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fixture hook 2-1/2 in.